Basket Strainer with Large Knob in Matte Black (Less Pop-Up) for 737SCREW23 Metal Sink

You last purchased this on
 
ROHL®

Italian Country Kitchen Basket Strainer with Large Knob in Matte Black (Less Pop-Up) for 737SCREW23 Metal Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen Basket Strainer with Large Knob in Matte Black (Less Pop-Up) for 737SCREW23 Metal Sink

  • Fast #
  • Part #R738MB
  • Item #5076594
  • Manufacturer Part #738MB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Standard 1 1/2" male connection to drain plumbing
  • Shorter mounting screws available for metal sinks, part #737SCREW23
  • Fits standard 3 1/2" diameter US drain openings
  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Requires Certification

Specifications

Brand Model Compatibility:
737SCREW23 Metal Sink
CARB OTC LEED Compliant:
No
Collection:
Italian Country Kitchen
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Diameter:
3-1/2 in
End Connection 1:
Male
End Connections:
Male
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Strainer Size:
1-1/2 in