This product requires certification to purchase.

Diverter Actuator with Spring for A1458WS Bridge Faucet

ROHL®

Italian Country Kitchen Diverter Actuator with Spring for A1458WS Bridge Faucet

  • Fast #
  • Part #RC7007MKIT
  • Item #4263933
  • Manufacturer Part #C7007MKIT
3.7 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Kitchen Diverter Actuator with Spring for A1458WS Bridge Faucet

  • Fast #
  • Part #RC7007MKIT
  • Item #4263933
  • Manufacturer Part #C7007MKIT
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
A1458WS Bridge Faucet
CARB OTC LEED Compliant:
No
Collection:
Italian Country Kitchen
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Diverter
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
824438235649