Kitchen Column Spout Filter Faucet with Single Cross Handle and 6-13/64 in. Spout Reach in Satin Nickel
Italian Country Kitchen Kitchen Column Spout Filter Faucet with Single Cross Handle and 6-13/64 in. Spout Reach in Satin Nickel
Product Details
Product Details
- Solid brass with porcelain handle accent
- Spout reach: 6-13/64"
- Spout height: 9-5/16"
- Ceramic disc control cartridge
- Swivel spout
- Flow rate: .5 gpm at 45 psi
- Maximum hole cutout: 1-3/8"
- Not suitable for R.O. systems or instant hot systems
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-13/16
- Spout Reach:
- 6-13/64
- Spout Type:
- Swivel
- UPC:
- 824438196179