Single Handle Kitchen Faucet with Side Spray in Satin Nickel
Italian Country Kitchen Single Handle Kitchen Faucet with Side Spray in Satin Nickel
Product Details
Product Details
- Spout reach: 8 55/64"
- Two hole installation
- Spout swivels
- 4" deep deck extension kit, order part # C7555EXT
- Lever handle
- Ceramic disc single lever cartridge
- Insulated brass side spray with serviceable cartridge
- Brass construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 8-1/4
- Spout Reach:
- 8-55/64
- UPC:
- 824438236257