This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Unlacquered Brass

ROHL®

Italian Country Kitchen Two Handle Bridge Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RA1458LMWSULB2
  • Item #7239402
  • Manufacturer Part #A1458LMWSULB-2
3.4 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Kitchen Two Handle Bridge Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RA1458LMWSULB2
  • Item #7239402
  • Manufacturer Part #A1458LMWSULB-2
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
9-1/4 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/8 in
Spout Height
6-5/8 in
Spout Reach
8-55/64 in
Included Components
Deck Plate Included
No
Supply Lines Included
No
Characteristics & Features
Collection
Italian Country Kitchen
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Quarter Turn Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
Yes
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
824438312708