This product requires certification to purchase.

Wall Mount Pot Filler in Satin Nickel

ROHL®

Italian Country Kitchen Wall Mount Pot Filler in Satin Nickel

  • Fast #
  • Part #RA1451LMSTN2
  • Item #3881074
  • Manufacturer Part #A1451LMSTN-2
4.8 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Kitchen Wall Mount Pot Filler in Satin Nickel

  • Fast #
  • Part #RA1451LMSTN2
  • Item #3881074
  • Manufacturer Part #A1451LMSTN-2
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual quarter-turn handle shut-offs eliminate the need to reach over hot burners
  • Brass construction
  • Flow rate: 1.5 gpm
  • Connection: 1/2" female NPT
  • Folds away when not in use
  • Extends for easy use over front or rear burners
  • Spout reach: 24-5/8"
  • Swing arm fold away with dual shut offs
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Italian Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
9-7/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
2-5/8 in
Spout Reach:
18-23/50 in
Spout Type:
Swivel
UPC:
824438196476