Wall Mount Pot Filler in Tuscan Brass
Italian Country Kitchen Wall Mount Pot Filler in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual quarter-turn handle shut-offs eliminate the need to reach over hot burners
- Brass construction
- Flow rate: 1.5 gpm
- Connection: 1/2" female NPT
- Folds away when not in use
- Extends for easy use over front or rear burners
- Spout reach: 24-5/8"
- Swing arm fold away with dual shut offs
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 18-23/50 in
- Spout Type:
- Swivel
- UPC:
- 824438196483