13-7/16 in. Wire Sink Grid in Stainless Steel
Lancaster 13-7/16 in. Wire Sink Grid in Stainless Steel
Product Details
Product Details
- Specially designed to fit Shaws UM1807 bar/food prep sink
- Biscuit (BS) finish coordinates with Parchment (PCT) and Allia (68) Pergame sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Vinyl coating on White and Biscuit
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Stainless Steel construction
Documents
Specifications
- Brand Model Compatibility:
- Rohl Allia 6737 and Shaws UM1807 Bar/Food Prep Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Lancaster
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Plastic
- Product Type:
- Sink Grid
- UPC:
- 824438213142
- Width:
- 13-7/16