Largo d'Orta Robe Hook in Tuscan Brass

Part #RCIS7TCB  |  Item #1612436  |  Manufacturer Part #CIS7TCB

$139.00 EACH

Color/Finish: Tuscan Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mounting hardware included
  • Mounting hardware included
  • 4 1/2" projection

Documents

Specifications

ADA Compliant: No

Collection: Largo d'Orta

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Depth: 4-1/2 in

Height: 3-3/4 in

Installation Type: Wall Mount

Mount Type: Wall

Overall Height: 4-1/2 in

Overall Width: 2-1/4 in

Projection: 4-1/2 in