Lavatory Universal Push Drain in Polished Nickel
Lavatory Universal Push Drain in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Universal sink drain with push control plug to fit every aesthetic. For use with sinks with and without overflow holes
- Multiple finishes available to match your design aesthetic. Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Connection Type:
- Slip Fit
- Drain Body Material:
- Brass
- Drain Installation Type:
- Through Floor
- Faucet Mount:
- Deck Mount
- Fits Pipe Size:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Number of Handles:
- No Handle
- Package Quantity:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438666900
- WaterSense Labeled:
- No
- Width:
- 2-15/32 in