LF CCN 1.2 GPM LOMBARDIA SINGLE HANDLE LAVATORY FAUCET
LF CCN 1.2 GPM LOMBARDIA SINGLE HANDLE LAVATORY FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceramic disc cartridge for durability and long-lasting performance
- Flow rate of 1.2 gpm at 60 psi for effective washing while optimizing water usage
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Included:
- Yes
- Faucet Height:
- 7-3/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 4-3/16
- Handle Type:
- Lever
- Height:
- 7-3/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Spout Height:
- 2-1/2
- Spout Reach:
- 4-13/16
- Spout Type:
- Fixed
- Type:
- RLB01D1LMPN
- UPC:
- 824438629776
- WaterSense Labeled:
- Yes