Single Handle Pressure Balancing and Thermostatic Valve Trim in Satin Nickel
Lombardia® Single Handle Pressure Balancing and Thermostatic Valve Trim in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
- Innovative engineering perfectly balances temperature, pressure and flow-in both high- and low-pressure environments-delivering a predictable, optimal and sensorial shower experience
- Combines both thermostatic and pressure balance technologies in one valve
- No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
- Set it and forget it temperature memory
- Supports up to 5 functions allowing you to run 3 independent functions with 2 running at the same time
- Cartridge is included with trim
- Compatible House of Rohl® R45 rough-in valve supports a flow rate of 6.3 GPM at 60 PSI for an immersive shower experience
- Must order compatible House of Rohl® R45 thermostatic and pressure balance rough-in valve separately
- All necessary mounting hardware included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/2 in
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 824438600911
- Valve Trim Type:
- Pressure Balancing, Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in