This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Italian Brass

ROHL®

Lombardia® Single Handle Pull Down Kitchen Faucet in Italian Brass

  • Fast #
  • Part #RA3430SLMIB2
  • Item #7921194
  • Manufacturer Part #A3430SLMIB-2
4 out of 5 Customer Rating
Brand image
ROHL®

Lombardia® Single Handle Pull Down Kitchen Faucet in Italian Brass

  • Fast #
  • Part #RA3430SLMIB2
  • Item #7921194
  • Manufacturer Part #A3430SLMIB-2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • 1.8 gpm
  • Requires 2-1/2 in clearance from backsplash to center of faucet hole
  • Matching bar/prep faucet for A3430
  • Brass construction
  • Metal lever handle only
  • CNC machined
  • 1-31/32 in max. installation depth on deck
  • 1/4-turn ceramic disc control cartridge
  • 6-19/64 in reach swivel C-spout
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
14-1/32 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-31/32 in
Spout Height
6 in
Spout Reach
6-19/64 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Lombardia®
Color Finish Category
Brass Tones
Color Finish Name
Italian Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ANSI
ANSI 61
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
824438386495