This product requires certification to purchase.

Single Handle Thermostatic or Pressure Balancing Valve Trim in Polished Chrome

ROHL®

Lombardia® Single Handle Thermostatic or Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #RTLB23W1LMAPC
  • Item #9798752
  • Manufacturer Part #TLB23W1LMAPC
5 out of 5 Customer Rating
Brand image
ROHL®

Lombardia® Single Handle Thermostatic or Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #RTLB23W1LMAPC
  • Item #9798752
  • Manufacturer Part #TLB23W1LMAPC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
  • Innovative engineering perfectly balances temperature, pressure and flow-in both high- and low-pressure environments-delivering a predictable, optimal and sensorial shower experience
  • Combines both thermostatic and pressure balance technologies in one valve
  • No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
  • Set it and forget it temperature memory
  • Supports up to 3 functions allowing you to run 2 independent functions or both at the same time
  • Can run showerhead or handshower independently; or showerhead and handshower at the same time
  • Cartridge is included with trim
  • Compatible House of Rohl® R23 rough-in valve supports a flow rate of 6.3 GPM at 60 PSI for an immersive shower experience
  • Must order compatible House of Rohl® R23 thermostatic and pressure balance rough-in valve separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lombardia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6-1/4 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
6.3 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
824438600768
Valve Trim Type:
Thermostatic, Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/4 in