This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Chrome

ROHL®

Lombardia® Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #RA4214LMAPC
  • Item #4055193
  • Manufacturer Part #A4214LMAPC
3.4 out of 5 Customer Rating
Brand image
ROHL®

Lombardia® Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #RA4214LMAPC
  • Item #4055193
  • Manufacturer Part #A4214LMAPC
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim plate, escutcheon and handle to thermostatic valve
  • Single handle function for thermostatic control
  • Must add volume controls to complete system
  • Volume control(s) required
  • Must order 1005N thermostatic rough valve to complete
  • See page XXX for rough info
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Lombardia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-7/8 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
7-7/8 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
UPC:
824438217768
Valve Body Material:
Brass
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No