Single Handle Volume Control Valve Trim in Polished Nickel
Lombardia® Single Handle Volume Control Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Trim to be used for either volume control or a 4-port dedicated diverter
- Rough valves sold separately: Order either R1040R 3/4" volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Must order rough valve to complete
- 1 1/2" extension kit available for A4911BO, order part # C4912
- 5/8" extension kit available for A4911BO, order part # C4912/58SET
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2 in
- Diameter:
- 2-5/64 in
- Escutcheon Height:
- 2-5/64 in
- Escutcheon Width:
- 2-5/64 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 824438217836
- Valve Body Material:
- Brass
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 2-5/64 in