This product requires certification to purchase.

Single Handle Water Filter Faucet in Polished Nickel

ROHL®

Lombardia Single Handle Water Filter Faucet in Polished Nickel

  • Fast #
  • Part #RLB70D1LMPN
  • Item #10356909
  • Manufacturer Part #LB70D1LMPN
3.8 out of 5 Customer Rating
Brand image
ROHL®

Lombardia Single Handle Water Filter Faucet in Polished Nickel

  • Fast #
  • Part #RLB70D1LMPN
  • Item #10356909
  • Manufacturer Part #LB70D1LMPN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Filter faucets provide clean water close by at all times
  • Flow rate of .5 GPM/1.9 LPM at 45 PSI
  • Not suitable for R.O. systems or as a hot water dispenser
  • Designed to use with HRK-2000 filter system sold separately
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lombardia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Height:
10-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
.5 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61 and 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
C Spout
UPC:
824438649200