This product requires certification to purchase.

Three Handle Cross Floor Mount Filler in Matte Black

ROHL®

Lombardia Three Handle Cross Floor Mount Filler in Matte Black

  • Fast #
  • Part #RAKIT2202NXMMB
  • Item #7525890
  • Manufacturer Part #AKIT2202NXMMB
3.3 out of 5 Customer Rating
Brand image
ROHL®

Lombardia Three Handle Cross Floor Mount Filler in Matte Black

  • Fast #
  • Part #RAKIT2202NXMMB
  • Item #7525890
  • Manufacturer Part #AKIT2202NXMMB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-jet anti-calcium handshower at 1.8 gpm at 60 psi
  • 6.6 gpm at 60 psi
  • 1/2" female NPT inlet
  • 2" straight union extensions available, order part # C7205EXT+ finish for a set of two
  • Mounting hardware included
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance
  • Floor mount exposed two handle tub filler with cradle and single-function handshower
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Lombardia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler with Handshower
Flow Rate:
6.0 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Cross
Hose Length:
59 in
Installation Type:
Floor Mount
Number of Handles:
Three Handle
Spout Height:
33-1/4 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9-1/2 in
UPC:
824438359536