Two Handle Wall Mount Tub Filler with Handshower in Satin Nickel
Lombardia® Two Handle Wall Mount Tub Filler with Handshower in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connection: 3/4" NPSM
- Center-to-center supplies: 5-7/8"
- Single-function hand shower with 5' braided hose
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
- Tub filler with 8 gpm flow and pull diverter
- Must order unions separately
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Type:
- Fixed
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/4 in
- Tub Spout Type:
- Diverter
- UPC:
- 824438292987