Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black
Lombardia® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
- 1.2 GPM
- Rough valve sold separately - Order A5039L lever wall rough valve
- 51/64" extension piece is C5590, must order two pieces to extend both hot and cold valves_C5590
- Drain assembly sold separately. See Drain tab
- Order A5039X cross wall rough valve
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-59/64 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-59/64 in
- Spout Reach:
- 7-31/64 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes