Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
ROHL®

Lombardia® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RA2207XMAPCTO2
  • Item #7804037
  • Manufacturer Part #A2207XMAPCTO-2
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Lombardia® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1.2 GPM
  • Rough valve sold separately - Order A5039L lever wall rough valve
  • 51/64" extension piece is C5590, must order two pieces to extend both hot and cold valves_C5590
  • Drain assembly sold separately. See Drain tab
  • Order A5039X cross wall rough valve
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lombardia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-59/64 in
Spout Reach:
7-31/64 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes