This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Tuscan Brass

ROHL®

Lombardia Two Handle Wall Mount Widespread Bathroom Sink Faucet in Tuscan Brass

  • Fast #
  • Part #RA2207LMTCBTO2
  • Item #7804094
  • Manufacturer Part #A2207LMTCBTO-2
5 out of 5 Customer Rating
Brand image
ROHL®

Lombardia Two Handle Wall Mount Widespread Bathroom Sink Faucet in Tuscan Brass

  • Fast #
  • Part #RA2207LMTCBTO2
  • Item #7804094
  • Manufacturer Part #A2207LMTCBTO-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 51/64" extension piece is C5590, must order two pieces to extend both hot and cold valves_C5590
  • 1.2 GPM
  • Rough valve sold separately - Order A5039L lever wall rough valve
  • Order A5039X cross wall rough valve
  • Drain assembly sold separately. See Drain tab
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lombardia
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-7/8 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
2-15/16 in
Spout Reach:
7-31/64 in
Spout Type:
Fixed
Trim Only:
Yes
UPC:
824438402683
WaterSense Labeled:
Yes