Two Handle Widespread Bathroom Sink Faucet in Matte Black Cross Handle
Lombardia® Two Handle Widespread Bathroom Sink Faucet in Matte Black Cross Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixed spout
- 8" centers
- 3 x 1 3/8" cutouts
- 1/4-turn ceramic disc control cartridges
- 6 59/64" spout reach
- 10 7/64" overall spout height
- 1/2" NPT connectors
- Brass construction
- Matching tub filler A2214
- 1.2 GPM
-
Lead Law Compliant
-
Green
Documents
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-5/64 in
- Handle Material:
- Metal
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 10-7/64 in
- Spout Reach:
- 6-59/64 in
- Trim Only:
- No
- UPC:
- 824438329812
- WaterSense Labeled:
- Yes