Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Lombardia® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- 51/64" extension piece is C5590, must order two pieces to extend both hot and cold valves_C5590
- 1.2 gpm
- Rough valve sold separately - order A5039L lever wall rough valve
- Order A5039X cross wall rough valve
- Drain assembly sold separately
- 1/2" wall mount hot and cold with separate spout
- 1/4-turn ceramic disc control cartridge
- Brass construction
- 7 31/64" spout reach with 1/2" female inlet
- Plumber to provide 1/2" male nipple T-fitting for spout installation
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in - 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 2-59/64
- Spout Reach:
- 7-31/64
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 824438402652
- WaterSense Labeled:
- Yes