Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Lombardia Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Product Details
Product Details
- Wall mount faucet frees up counter space
- Must order A5039L rough valve to complete
- Ceramic disc cartridge for durability and long-lasting performance
- Available as part of a complete collection of bathroom fixtures and accessories
- Flow rate of 1.2 gpm at 60 PSI for effective handwashing while optimizing water usage
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- All hardware for mounting is included
- Drain assembly sold separately
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in - 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-7/8
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-31/64
- Spout Reach:
- 2-59/64
- Spout Swivel:
- 0°
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- RA2207LMULBTO2
- UPC:
- 824438402713
- WaterSense Labeled:
- Yes