Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Lombardia® Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to accommodate three-hole installation
- Ceramic disc cartridge for durability and long-lasting performance
- Available as part of a complete collection of bathroom fixtures and accessories
- Flow rate of 1.2 gpm at 60 psi for effective handwashing while optimizing water usage
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- All hardware for mounting is included
- Fixed spout
- 8 in centers
- 3 in x 1-3/8 in cutouts
- 1/4-turn ceramic disc control cartridges
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Deck Plate Included:
- No
- Depth:
- 6-59/64 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-7/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-7/64 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-59/64 in
- Maximum Deck Thickness:
- 2-23/64 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Spout Height:
- 6-17/32 in
- Spout Reach:
- 6-59/64 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 824438607262
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes