Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Lombardia® Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 8" centers
- 5 29/32" overall spout height
- Fixed spout
- Matching tub filler A2224
- 6 11/16"? spout reach
- 1/2"? NPT connectors
- 1/4-turn ceramic disc control cartridges
- 3 x 1 3/8"? cutouts
- Brass construction
- 1.2 GPM
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 2-5/64 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 6-11/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes