This product requires certification to purchase.

Single Handle Lever Water Filter Faucet in Matte Black

ROHL®

Lux™ Single Handle Lever Water Filter Faucet in Matte Black

  • Fast #
  • Part #RR7517MB
  • Item #7920876
  • Manufacturer Part #R7517MB
3.6 out of 5 Customer Rating
Brand image
ROHL®

Lux™ Single Handle Lever Water Filter Faucet in Matte Black

  • Fast #
  • Part #RR7517MB
  • Item #7920876
  • Manufacturer Part #R7517MB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • May be used with HRK-2000 inline filter system
  • Not suitable for reverse osmosis systems or instant hot systems
  • .5 GPM at 45 PSI
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Lux™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Height:
10-1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
5.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
High Arc, Swivel
UL Listed:
No
UPC:
824438386648