This product requires certification to purchase.

1-13/16 in. Air Switch in Satin Nickel

ROHL®

Luxury 1-13/16 in. Air Switch in Satin Nickel

  • Fast #
  • Part #RAS525STN
  • Item #4322164
  • Manufacturer Part #AS525STN
4.9 out of 5 Customer Rating
Brand image
ROHL®

Luxury 1-13/16 in. Air Switch in Satin Nickel

  • Fast #
  • Part #RAS525STN
  • Item #4322164
  • Manufacturer Part #AS525STN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional styling
  • Remote on/off air switch button for activating continuous feed waste disposals
  • Transmitter button with escutcheon, base and fastening nut included
  • 1 1/4" cutout, 1 3/4" max. installation depth on deck or wall
  • Escutcheon and button made of brass
  • Does not come with control box, button only
  • Includes ROHL branding on top of button
  • Button and escutcheon adhered to base
  • Requires Certification

Specifications

Collection:
Luxury
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1-13/16 in
Height:
2-7/8 in
Material:
Brass
Product Type:
Air Switch
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
824438240261