1-13/16 in. Air Switch in English Bronze
Luxury 1-13/16 in. Air Switch in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes transmitter button with escutcheon, base and fastening nut
- Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
- Remote on/off air switch button
- Plug-in installation of control box
- Includes 60" flexible tubing
- Button and escutcheon adhered to base
- Includes mounting hardware for control box
- Escutcheon and button made of brass
Specifications
- Collection:
- Luxury
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Cord Length:
- 32 in
- Depth:
- 1-13/16 in
- Diameter:
- 1-13/16 in
- Height:
- 2-7/8 in
- Installation Type:
- Deck Mount, Wall Mount
- Material:
- Brass
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 1-13/16 in