17-5/16 in x 16-1/8 in Stainless Steel Grid
Luxury® 17-5/16 in x 16-1/8 in Stainless Steel Grid
Product Details
Product Details
- Stainless steel construction
- Plastic feet included to protect sink bottom
- Stainless Steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Vinyl coating on Stainless Copper
Specifications
- Collection:
- Luxury®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 16-1/8
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 17-5/16 in x 16-1/8 in
- Type:
- Accessories
- UPC:
- 824438245631
- Width:
- 17-5/16