17-5/16 x 12-3/16 in. Wire Sink Grid in Stainless Steel
Luxury® 17-5/16 x 12-3/16 in. Wire Sink Grid in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel construction
- Plastic feet included to protect sink bottom
- Stainless Steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Vinyl coating on Stainless Copper
Specifications
- Brand Model Compatibility:
- RSS3118 SS Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 17-5/16 in
- Material:
- Stainless Steel, Plastic
- UPC:
- 824438245655
- Width:
- 12-3/16 in