This product requires certification to purchase.

3-1/2 in. Basket Strainer with Knob in Satin Nickel

ROHL®

Luxury® 3-1/2 in. Basket Strainer with Knob in Satin Nickel

  • Fast #
  • Part #R738STN
  • Item #5075820
  • Manufacturer Part #738STN
3.4 out of 5 Customer Rating
Brand image
ROHL®

Luxury® 3-1/2 in. Basket Strainer with Knob in Satin Nickel

  • Fast #
  • Part #R738STN
  • Item #5075820
  • Manufacturer Part #738STN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless Steel construction
  • Shorter mounting screws available for metal sinks, part #737SCREW23
  • Cleans easily with soap and water
  • Purchase with confidence knowing that the product is covered by a 2-year Limited Warranty
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Luxury®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Diameter:
3-1/2 in
End Connection 1:
Male
End Connections:
Male
GSA Approved:
No
Height:
5 in
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Strainer Size:
4-1/2 in
Tailpiece Included:
No
UPC:
824438295551