4-1/2 in Brass Basket Strainer
Luxury® 4-1/2 in Brass Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits standard 3 1/2" diameter US drain openings
- Standard 1 1/2" male connection to drain plumbing
- Shorter mounting screws available for metal sinks, part #737SCREW23
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- Collection:
- Luxury®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Diameter:
- 1-1/2 in
- Material:
- Brass
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Size:
- 4-1/2 in
- UPC:
- 824438005402