This product requires certification to purchase.

Air Gap in Satin Nickel

ROHL®

Luxury® Air Gap in Satin Nickel

  • Fast #
  • Part #RAG700STN
  • Item #4322203
  • Manufacturer Part #AG700STN
4.3 out of 5 Customer Rating
Brand image
ROHL®

Luxury® Air Gap in Satin Nickel

  • Fast #
  • Part #RAG700STN
  • Item #4322203
  • Manufacturer Part #AG700STN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cap made of brass
  • Body is made of heat-resistant polypropylene
  • Cutout: 1-3/8"
  • 1 3/8" cutout
  • Includes ROHL branding on top of air gap
  • Requires Certification

Specifications

Collection:
Luxury®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Brass, Plastic
Material Type:
Polypropylene
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438240209