Luxury® Basket Strainer in Polished Nickel (Less Pop-Up)

Part #R738PN  |  Item #5075256  |  Manufacturer Part #738PN

$148.50 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits standard 3 1/2" diameter US drain openings
  • Standard 1 1/2" male connection to drain plumbing
  • Shorter mounting screws available for metal sinks, part #737SCREW23
  • Biscuit coordinates with Shaws Fireclay Parchment sinks

Specifications

CARB OTC LEED Compliant: No

Collection: Luxury®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Strainer Size: 4-1/2 in