Brass Satin English Gold Air Gap
Luxury Brass Satin English Gold Air Gap
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Temperature control
- 1 function
- 14-16 gpm at 60 psi
- 3/4" female NPT inlet
- Must order trim to complete
- Cap and base ring made of brass
- Body is made of heat-resistant polypropylene
- Matches ROHL finishes
- Updated style with base ring to cover down to deck or sink
- 1-3?8" cutout
Documents
Specifications
- Collection:
- Luxury
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Height:
- 2-1/2
- Material:
- Brass
- Product Type:
- Air Gap
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438403369
- Width:
- 1-3/4