This product requires certification to purchase.

CISAL 30 Towel Bar

ROHL®

Mantova CISAL 30 Towel Bar

  • Fast #
  • Part #RCIS130IB
  • Item #1612422
  • Manufacturer Part #CIS1/30IB
3.5 out of 5 Customer Rating
Brand image
ROHL®

Mantova CISAL 30 Towel Bar

  • Fast #
  • Part #RCIS130IB
  • Item #1612422
  • Manufacturer Part #CIS1/30IB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass
  • Mounting Hardware Included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Mantova
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Length:
30 in
Material:
Brass
NSF Certified:
No
Number of Bars:
1
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438056541