This product requires certification to purchase.

24 in. Towel Bar in Tuscan Brass

ROHL®

Master-Flow 24 in. Towel Bar in Tuscan Brass

  • Fast #
  • Part #RROT124TCB
  • Item #1435305
  • Manufacturer Part #ROT1/24TCB
3.8 out of 5 Customer Rating
Brand image
ROHL®

Master-Flow 24 in. Towel Bar in Tuscan Brass

  • Fast #
  • Part #RROT124TCB
  • Item #1435305
  • Manufacturer Part #ROT1/24TCB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes mounting hardware
  • Solid metal die cast construction
  • Bar diameter: 5/8"
  • Bar projection: 2-3/4"
  • Length may be cut down
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Master-Flow
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Depth:
2-3/4 in
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Die Cast Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/4 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438030022