Matheson™ 18 in. Towel Bar in Polished Nickel

Part #RML118PN  |  Item #4704254  |  Manufacturer Part #ML1/18PN

$241.57 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass construction
  • Mounting hardware included
  • Length can be cut down

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-1/8 in

Base Plate Width: 2-1/8 in

CARB OTC LEED Compliant: No

Collection: Matheson™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Overall Width: 20-3/32 in

Projection: 3-531/1000 in