Hand Shower in Unlacquered Brass
Matheson™ Hand Shower in Unlacquered Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1.8 gpm
- Brass sliding rail
- 1151/8 3-function handshower
- Brass round wall outlet
- Double spiral brass flexible hose
- 3-function brass straight shower with flow restrictor
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Matheson™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection Size:
- 3/4 in
- Handle Material:
- Brass
- Hose Included:
- Yes
- Hose Length:
- 59 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pause Control:
- No
- Product Type:
- Hand Shower
- Slide Bar Height:
- 21-5/8 in
- Spout Height:
- 3-13/32 in
- Spout Type:
- Fixed
- Spray Type:
- Single Function