This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

ROHL®

Matheson™ Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RML2001LMSTN2
  • Item #7156967
  • Manufacturer Part #ML2001LMSTN-2
5 out of 5 Customer Rating
Brand image
ROHL®

Matheson™ Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RML2001LMSTN2
  • Item #7156967
  • Manufacturer Part #ML2001LMSTN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Fixed spout
  • Single metal lever control
  • Solid brass construction
  • Spout reach: 4-5/8"
  • Pop-up drain, 1-1/4" pipe
  • Cutout: 1-3/8"
  • 1 3/8" cutout
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Matheson™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
5-7/8
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-13/16
Spout Reach:
4-5/8
Trim Only:
No
UPC:
824438324008
WaterSense Labeled:
Yes