Tuscan Brass Decorative Shower Drain Cover
Matrix Tuscan Brass Decorative Shower Drain Cover
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Decorative cover with durable finish
- Brass construction
- 5" x 5"
- Includes cover opening tool
- To complete set, select from one of the below:
- - ROHL Drain Body Kits, including throat assembly: SDCI2, SDABS2/3,SDPVC2/3
- - Customer supplied drain body* and ROHLDrain Throat Assembly: DT105CI3,DT123ABS3, DT122ABS2
- * Refer to third party drain body specification sheet for appropriate size
Documents
Specifications
- Collection:
- Matrix
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Drain Type:
- Shower Drain
- Height:
- 9/16 in
- IAPMO Listed:
- No
- Length:
- 5-5/32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438309708
- Width:
- 5-5/32 in