Round Closed Towel Ring in Unlacquered Brass
MEDA™ Round Closed Towel Ring in Unlacquered Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/2
- Collection:
- MEDA™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 2-3/4
- Diameter:
- 6-1/4
- Hardware Included:
- Yes
- Height:
- 6-1/4
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 824438331389
- Width:
- 6-1/4