Toilet Tissue Holder in Unlacquered Brass
This product has been replaced by
Manufacturer Part #559353
MEDA™ Toilet Tissue Holder in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid metal die cast construction
- Mounting hardware included
- Accommodates most oversized TP rolls
- 3 1/4" projection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- MEDA™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 3-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Die Cast Metal
- NSF Certified:
- No
- Pivoting:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438331327