12 gpm Tub Filler in Satin Nickel
Michael Berman 12 gpm Tub Filler in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female NPT inlet connection
- 10-12 GPM at 60 PSI
- 8" spout reach
- Matching lavatory faucet MB1931
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Michael Berman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 12 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Rigid
- Trim Only:
- No
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- No