Three Handle Roman Tub Faucet with Handshower in Polished Chrome
Michael Berman Graceline™ Three Handle Roman Tub Faucet with Handshower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hole cutouts: 3 x 1-3/8", 1 x 2-1/16" hole cutout
- Lever handles
- Four-hole bathtub filler with hand shower
- Side valves: 3/4"
- Brass construction
- Retractable hand shower
- Fixed spout reach: 9"
- 3/4" female NPT inlet
- Matching lavatory faucet WA102L
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Length:
- 74 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 3-5/8 in
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- No