Michael Berman Graceline™ Brass Trim for R1040R in Satin Nickel

Part #RMB2051STN  |  Item #5076081  |  Manufacturer Part #MB2051STN

$453.75 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Trim for diverter valve
  • Brass construction
  • Circular control with knurling for ease in operation
  • Must order R1062BO rough valve to complete
  • See page 190 for rough info

Documents

Specifications

Application: Residential

Brand Model Compatibility: R1040R

Collection: Michael Berman Graceline™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 3-1/4 in

Faucet Part Type: Trim

Handle Material: Brass

Handle Type: Knob

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Valve Type: Diverter Valve

Width: 3-1/4 in