Multi Function Hand Shower in Satin Nickel
Michael Berman Graceline™ Multi Function Hand Shower in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spray settings: classic, champagne and massage
- Includes 21-5/8" bar with adjustable slide, 59" hose, exposed pop-up drain without overflow, slide bar, and wall outlet
- Double spiral brass flexible hose
- - 1150/8 (resin handle) or 1151/8 (brass handle): 3-function hand-shower*
- - 16295: 59" flexible metal hose
- - 1200 (white resin handle) or 1201 (metal cap handle): Slide bar
- - 1295: Wall outlet
- Old Iron finish only available for 1311
- White RESIN insert on 1310 cross handle and hand-showers, METAL insert on 1311 cross handle and hand-showers
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/32 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 24 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- UPC:
- 824438099784
- WaterSense Labeled:
- No