Single Function Hand Shower in Polished Chrome
Michael Berman Graceline™ Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes slide bar, wall outlet, hose, and hand shower
- Brass construction
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- - 59" Flexible metal hose
- - Wall outlet
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 824438281042
- WaterSense Labeled:
- Yes
- Width:
- 3 in